Progress Lighting P2928-09 Bath Light, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2928-09
  • Rexel Part Number:

    470117
  • UPC:

    78524717033

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 29-7/8 inch, Finish: Brushed Nickel, Family: Heart

$ 92.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2928-09

Rexel Part # 470117

UPC 78524717033

UNSPSC 39111503

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 29 7/8 in

Family / Style Heart

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch