Progress Lighting P2998-09 Bath Light, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P2998-09
  • Rexel Part Number:

    373080
  • UPC:

    78524716808

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 31 inch, Finish: Brushed Nickel, Family: Alexa

$ 143.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P2998-09

Rexel Part # 373080

UPC 78524716808

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 31 in

Family / Style Alexa

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch