Progress Lighting P3023-84 Bath Light, 3 Light, 100W, Espresso

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3023-84
  • Rexel Part Number:

    90741
  • UPC:

    785247124824

Wall/Bath Light, Melbourne, Size: 8x24", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.

$ 110.58 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3023-84

Rexel Part # 90741

UPC 785247124824

UNSPSC 39111536

Base Medium Screw (E26)

Color Espresso

Diameter 24 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch