Progress Lighting P3025-09 Bath Fixture, 4 Light, 60W

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3025-09
  • Rexel Part Number:

    42110
  • UPC:

    785247117277

Wall/Bath Light, Broadway, Size: 4-3/4x24", 60W, 120V, 4 Lamps, Medium, Incandescent, Material: Steel Body.

$ 49.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3025-09

Rexel Part # 42110

UPC 785247117277

UNSPSC 39111536

Color Brushed Nickel

Type Bath/Wall Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch