Progress Lighting P3028-15 Bath Light, 2 Light, 100W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3028-15
  • Rexel Part Number:

    91370
  • UPC:

    785247302826

Wall/Bath Light, Victorian, Size: 7-1/4x16-5/8", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Polished Chrome.

$ 102.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3028-15

Rexel Part # 91370

UPC 785247302826

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 16 5/8 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch