Progress Lighting P3029-09 Bath Light, 3 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3029-09
  • Rexel Part Number:

    91156
  • UPC:

    785247113699

Wall/Bath Light, Victorian, Size: 7-1/4x24-1/2", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

$ 119.13 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3029-09

Rexel Part # 91156

UPC 785247113699

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch