Progress Lighting P3029-74 Bath Light, 3 Light, 100W, Venetian Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3029-74
  • Rexel Part Number:

    91357
  • UPC:

    785247302932

Wall/Bath Light, Victorian, Size: 7-1/4x24-1/2", 100W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Venetian Bronze.

$ 138.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3029-74

Rexel Part # 91357

UPC 785247302932

UNSPSC 39111536

Base Medium Screw (E26)

Color Venetian Bronze

Diameter 24 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch