Progress Lighting P3041-15 Bath Light, 4 Light, 100W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3041-15
  • Rexel Part Number:

    85828
  • UPC:

    785247118328

Wall/Bath Light, Victorian, Size: 7-1/4x32-1/2", 100W, 120V, 4 Lamps, Medium: Incandescent, Material: Steel Body & Glass Shade, Finish: Polished Chrome.

$ 191.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3041-15

Rexel Part # 85828

UPC 785247118328

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 32 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch