Progress Lighting P3054-09 Bath Light, 4-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3054-09
  • Rexel Part Number:

    79285
  • UPC:

    78524714857

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 30 inch, Finish: Brushed Nickel, Family: Builder Bath

$ 89.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3054-09

Rexel Part # 79285

UPC 78524714857

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 30 in

Family / Style Builder Bath

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch