Progress Lighting P3111-30 Wall Light, 2-Light, 75W, Steel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3111-30
  • Rexel Part Number:

    141641
  • UPC:

    785247153459

Wall/Bath Light, Channel Glass, Size: 4-5/8x14", 75W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade.

$ 16.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3111-30

Rexel Part # 141641

UPC 785247153459

UNSPSC 39111536

Color White

Type Bath/Wall Fixtures

Place your Will Call order by clicking the cart button next to the appropriate Branch