Progress Lighting P3114-15 Bath Light, 3 Light, 60W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3114-15
  • Rexel Part Number:

    83375
  • UPC:

    785247311453

Wall/Bath Light, Broadway/Economy, Size: 4-1/4x24", 60W, 120V, 3 Lamps, Medium, Incandescent, Material: Steel Body.

$ 18.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3114-15

Rexel Part # 83375

UPC 785247311453

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 24 in

Type Bath/Wall Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch