Progress Lighting P3115-15 Bath Light, 4 Light, 60W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3115-15
  • Rexel Part Number:

    83361
  • UPC:

    785247311552

Wall/Bath Light, Broadway/Economy, Size: 4-1/4x30", 60W, 120V, 4 Lamps, Medium, Incandescent, Material: Steel Body.

$ 21.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3115-15

Rexel Part # 83361

UPC 785247311552

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 30 in

Type Bath/Wall Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch