Progress Lighting P3136-09 Bath Light, 2 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3136-09
  • Rexel Part Number:

    86771
  • UPC:

    785247117093

Wall/Bath Light, Glenmont, Size: 7-3/4x14-3/8", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Brushed Nickel.

$ 130.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3136-09

Rexel Part # 86771

UPC 785247117093

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 14 3/8 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch