Progress Lighting P3162-20 Bath Light, 2 Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3162-20
  • Rexel Part Number:

    126086
  • UPC:

    785247130788

Wall/Bath Light, Madison, Size: 9x17-1/2", 100W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Finish: Antique Bronze.

$ 55.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3162-20

Rexel Part # 126086

UPC 785247130788

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Bronze

Diameter 17 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch