Progress Lighting P3163-09 Bath Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3163-09
  • Rexel Part Number:

    90809
  • UPC:

    785247130801

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 27-1/2 inch, Finish: Brushed Nickel, Family: Madison

$ 80.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3163-09

Rexel Part # 90809

UPC 785247130801

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 27 1/2 in

Family / Style Madison

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch