Progress Lighting P3164-15 Bath Light, 4-Light, 100W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3164-15
  • Rexel Part Number:

    86774
  • UPC:

    78524713795

Bath Light, 4-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 37-1/2 inch, Finish: Polished Chrome, Family: Madison

$ 100.68 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3164-15

Rexel Part # 86774

UPC 78524713795

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 37 1/2 in

Family / Style Madison

Type 4-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch