Progress Lighting P3187-09EBWB Bath Light, 2 Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3187-09EBWB
  • Rexel Part Number:

    161597
  • UPC:

    78524713291

Bath Light, 2 Light, 13 Watt, Brushed Nickel, Width: 14-3/4 in, GU24 Base

$ 92.20 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3187-09EBWB

Rexel Part # 161597

UPC 78524713291

UNSPSC 39111536

Base Twist Lock (GU24)

Color Brushed Nickel

Diameter 14 3/4 in

Type Bath/Wall Fixtures

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch