Progress Lighting P3190-20 Bath Light, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3190-20
  • Rexel Part Number:

    90660
  • UPC:

    785247134854

Bath Light, 1-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 6-1/2 inch, Finish: Antique Bronze, Family: Trinity

$ 30.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3190-20

Rexel Part # 90660

UPC 785247134854

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Bronze

Diameter 6 1/2 in

Family / Style Trinity

Type 1-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch