Progress Lighting P3191-20 Bath Light, 2-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3191-20
  • Rexel Part Number:

    123330
  • UPC:

    78524713489

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17-1/4 inch, Finish: Antique Bronze, Family: Trinity

$ 60.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3191-20

Rexel Part # 123330

UPC 78524713489

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Bronze

Diameter 17 1/4 in

Family / Style Trinity

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch