Progress Lighting P3268-09 Bath Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3268-09
  • Rexel Part Number:

    5916
  • UPC:

    785247326815

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24-3/4 inch, Finish: Brushed Nickel, Family: Avalon

$ 102.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3268-09

Rexel Part # 5916

UPC 785247326815

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 3/4 in

Family / Style Avalon

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch