Progress Lighting P3270-09 Bath Light, 2-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3270-09
  • Rexel Part Number:

    91053
  • UPC:

    78524716057

Bath Light, 2-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-3/4 inch, Finish: Brushed Nickel, Family: Pavilion

$ 88.56 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3270-09

Rexel Part # 91053

UPC 78524716057

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 20 3/4 in

Family / Style Pavilion

Type 2-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch