Progress Lighting P3294-20 Bath Light, 3-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3294-20
  • Rexel Part Number:

    124294
  • UPC:

    78524715900

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 32-3/4 inch, Finish: Antique Bronze, Family: Pavilion

$ 105.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3294-20

Rexel Part # 124294

UPC 78524715900

UNSPSC 39111536

Base Medium Screw (E26)

Color Antique Bronze

Diameter 32 3/4 in

Family / Style Pavilion

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch