Progress Lighting P3300-15 Bath Light, 8-Light, 60W, Polished Chrome

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3300-15
  • Rexel Part Number:

    82511
  • UPC:

    785247330058

Bath Light, 8-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 48 inch, Finish: Polished Chrome, Family: Broadway

$ 37.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3300-15

Rexel Part # 82511

UPC 785247330058

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Chrome

Diameter 48 in

Family / Style Broadway

Type 8-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch