Progress Lighting P3830-10 Bath Light, 1 Light, 100W, Polished Brass

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3830-10
  • Rexel Part Number:

    91038
  • UPC:

    785247383016

Wall/Bath Light, Etched Wall Bracket, Size: 4-1/2x8-1/2", 100W, 120V, 1 Lamp, Medium, Incandescent, Material: Steel Body & Glass Shade.

$ 22.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3830-10

Rexel Part # 91038

UPC 785247383016

UNSPSC 39111536

Base Medium Screw (E26)

Color Polished Brass

Length 8 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch