Progress Lighting P6163-09WB Wall/Ceiling Light, 4-Light, 50W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6163-09WB
  • Rexel Part Number:

    113192
  • UPC:

    78524713154

Wall/Ceiling Light, 4-Light, 50 Watt, Base: 2-Pin Twist Lock (GU10), Width/Diameter: 35-1/2 inch, Finish: Brushed Nickel, Family: Directional

$ 149.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6163-09WB

Rexel Part # 113192

UPC 78524713154

UNSPSC 39111508

Base 2-Pin Twist Lock (GU10)

Color Brushed Nickel

Diameter 35 1/2 in

Family / Style Directional

Type 4-Light

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch