Progress Lighting P7044-09EBWB Wall Light, 2 Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7044-09EBWB
  • Rexel Part Number:

    49029
  • UPC:

    78524713827

Wall Light, 2 Light, 13 Watt, Brushed Nickel, Width: 14-3/4 in, G24q-1 Base

$ 137.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7044-09EBWB

Rexel Part # 49029

UPC 78524713827

UNSPSC 39111503

Base 4-Pin (G24q-1)

Color Brushed Nickel

Diameter 14 3/4 in

Type Bath/Wall Fixtures

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch