Progress Lighting P7132-30EB Bath Light, 1 Light, 32W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7132-30EB
  • Rexel Part Number:

    48881
  • UPC:

    785247713219

Wall/Bath Light, Square Brackets, Size: 4-5/8x48-3/8", 32W, 120V, 1 Lamp, T8 Ballast, Linear Fluorescent, Material: White Acrylic Diffuser & Plastic End Caps.

$ 103.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7132-30EB

Rexel Part # 48881

UPC 785247713219

UNSPSC 39111536

Base 2-Pin (G13)

Color White

Diameter 48 3/8 in

Type Bath/Wall Fixtures

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch