Progress Lighting P7153-09W Wall Sconce, 1-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7153-09W
  • Rexel Part Number:

    380250
  • UPC:

    78524716706

Wall Sconce, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 15-3/8 inch, Finish: Brushed Nickel, Family: Sconce

$ 32.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7153-09W

Rexel Part # 380250

UPC 78524716706

UNSPSC 39111525

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 15 3/8 in

Family / Style Sconce

Type 1-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch