Progress Lighting P7227-09EB Bath Light, 2 Light, 17W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7227-09EB
  • Rexel Part Number:

    121987
  • UPC:

    785247151783

Wall/Bath Light, Contemporary Acrylic, Size: 5-1/4x25-1/4", 17W, 120V, 2 Lamps, T8 Ballast, Linear Fluorescent, Material: White Acrylic Diffuser & Steel End Caps.

$ 142.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7227-09EB

Rexel Part # 121987

UPC 785247151783

UNSPSC 39111536

Base 2-Pin (G13)

Color Brushed Nickel

Diameter 25 1/4 in

Type Bath/Wall Fixtures

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch