Kichler 45218NI Wall Light, 2 Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    45218NI
  • Rexel Part Number:

    107459
  • UPC:

    783927306065

Wall/Bath Light, Crescent Sconce, Size: 18x6-1/4", 60W, 120V, 2 Lamps, Candelabra Screw, Material: Steel Body & Glass Shade.

$ 296.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 45218NI

Rexel Part # 107459

UPC 783927306065

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Brushed Nickel

Diameter 18 in

Type Bath/Wall Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch