Kichler 5240AP Bath Strip 3lt

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    5240AP
  • Rexel Part Number:

    112114
  • UPC:

    783927129497

Lighting Fixtures, Decorative, Pendant, Type: G-40, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Clear Ribbed Glass, Fixture Finish: Olde Brick, Fixture Material: Brass, Dimensions: 12 Height X 16 1/2 Diameter Inch, Lamp Watts: 1

$ 183.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 5240AP

Rexel Part # 112114

UPC 783927129497

UNSPSC 39111503

Place your Will Call order by clicking the cart button next to the appropriate Branch