Kichler 6493OZ Wall Fixture, 3 Light, Olde Bronze

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    6493OZ
  • Rexel Part Number:

    113398
  • UPC:

    783927117210

Wall/Bath Light, Broadview, Size: 24x10-1/2", 100W, 120V, 3 Lamps, Medium A19, Incandescent, Material: Steel Body & Glass Shade.

$ 138.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 6493OZ

Rexel Part # 113398

UPC 783927117210

UNSPSC 39111503

Color Bronze

Length 2 ft

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch