Lightolier 4815BK Wall Light, Decorative, Indoor/Outdoor, 1 Light, 100W, 120V

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    4815BK
  • Rexel Part Number:

    141599
  • UPC:

    78419704815

Wall Light, Decorative, Indoor/Outdoor, 1 Light, 100 Watt, 120 Volt, Black, Width: 8-11/16 in, Medium Screw

$ 223.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 4815BK

Rexel Part # 141599

UPC 78419704815

UNSPSC 39111521

Base Medium Screw (E26)

Color Black

Diameter 8 11/16 in

Type Wall Light

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch