Sea Gull 40125-05 Bath Light, 3-Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    40125-05
  • Rexel Part Number:

    122092
  • UPC:

    78565240126

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Sagemore

$ 87.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 40125-05

Rexel Part # 122092

UPC 78565240126

UNSPSC 39111536

Base Medium Screw (E26)

Color Chrome

Diameter 18 3/4 in

Family / Style Sagemore

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch