Sea Gull 4148-15 Wall Light, 1 Light, 100W, White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4148-15
  • Rexel Part Number:

    37330
  • UPC:

    785652414855

Wall/Bath Light, Sconce, Size: 11-1/2x6", 100W, 120V, 1 Lamp, Medium A, Material: Steel Body & Glass Housing.

$ 44.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4148-15

Rexel Part # 37330

UPC 785652414855

UNSPSC 39111536

Base Medium Screw (E26)

Color White

Diameter 11 1/2 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch