Sea Gull 44060-962 1l Decor Bath Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44060-962
  • Rexel Part Number:

    28006
  • UPC:

    785652440601

Sea Gull Lighting; Wall/bath Light; Sussex; Fixture Finish: Brushed Nickel Body,satin White Diffuser; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Glass Diffuser; Size:7-1/2 In Width X 10-1/4 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate Size: 3 In Depth X 6-5/8 In Diamter; Outlet Box Up: 7 In; Outlet Box Down: 3-1/4 In; Diffuser Size: 7-1/2 In Diameter X 4-1/16 In Height; Fitter Diameter: 1-11/16 In; Extends: 10-1/4 In; Wire Length: 6-1/2 In; Lamp

$ 57.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44060-962

Rexel Part # 28006

UPC 785652440601

UNSPSC 39111536

Place your Will Call order by clicking the cart button next to the appropriate Branch