Sea Gull 44061-782 2l Decor Bath Brkt Heirloom Bz

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44061-782
  • Rexel Part Number:

    29875
  • UPC:

    785652044069

Sea Gull Lighting; Wall/bath Light; Sussex; Mounting: Cap Nuts; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steel Body, Glass Shade; Fixture Finish: Heirloom Bronze Body, Satin Etched Shade; Size: 18 In Width X 10-1/4 In Height; Outlet Box Down: 3-1/4 In; Diffuser Size: 7-1/2 In Diameter X 4-1/16 In Height; Connection: Mounted To Box; Backplate Size: 3 In Depth X 6-5/8 In Diameter; Outlet Box Up: 7 In; Fitter Diameter: 1-11/16 In; Extends: 10-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No

$ 92.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44061-782

Rexel Part # 29875

UPC 785652044069

UNSPSC 39111536

Place your Will Call order by clicking the cart button next to the appropriate Branch