Sea Gull 44062-05 Bath Light, 3-Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44062-05
  • Rexel Part Number:

    33156
  • UPC:

    78565244063

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Chrome, Family: Sussex

$ 115.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44062-05

Rexel Part # 33156

UPC 78565244063

UNSPSC 39111503

Base Medium Screw (E26)

Color Chrome

Diameter 24 in

Family / Style Sussex

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch