Sea Gull 44062-962 Bath Light, 3-Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44062-962
  • Rexel Part Number:

    27965
  • UPC:

    785652440625

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 24 inch, Finish: Brushed Nickel, Family: Sussex

$ 112.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44062-962

Rexel Part # 27965

UPC 785652440625

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 in

Family / Style Sussex

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch