Sea Gull 44191-962 Bath Fixture, 3 Light, 100W Max

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44191-962
  • Rexel Part Number:

    31652
  • UPC:

    785652419195

Wall/Bath Light, Serenity, Size: 24-1/4x10-1/2", 100W, 120V, 3 Lamps, Medium A, Material: Steel Body & Glass Shade.

$ 162.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44191-962

Rexel Part # 31652

UPC 785652419195

UNSPSC 39111503

Color Brushed Nickel

Diameter 24 1/4 in

Type Bath/Wall Fixtures

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch