Sea Gull 44192-07 Bath Light, 4 Light, 100W, Weathered Iron

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44192-07
  • Rexel Part Number:

    179508
  • UPC:

    785652419201

Wall/Bath Light, Serenity, Size: 32-3/4x10-1/2", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.

$ 210.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44192-07

Rexel Part # 179508

UPC 785652419201

UNSPSC 39111536

Base Medium Screw (E26)

Color Weathered Iron

Diameter 32 3/4 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch