Sea Gull 44661-962 S-gul 44661-962 Wall/bath Light,sea

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44661-962
  • Rexel Part Number:

    121774
  • UPC:

    785652446658

Sea Gull Lighting; Wall/bath Light; Winnetka; Fixture Finish: Brushed Nickel Body, Satin Etched Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type:medium A; Number Of Lamps: 2; Fixture Material: Steel Body, Glass Shade; Size: 14 In Width X 9-1/4 In Height; Mounting: Cap Nuts; Backplate Size: 1-3/8 In Depthx 13-1/2 In Width X 5-3/8 In Height; Connection: Mounted To Box; Outlet Box Up:5-1/4 In; Outlet Box Down: 4 In; Diffuser Size: 4 In Diameter X 5-3/4 In Height;fitter Diameter: 1-5/8 In; Extends: 8-1/2 In; Wire Length: 6

$ 133.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44661-962

Rexel Part # 121774

UPC 785652446658

UNSPSC 39111536

Place your Will Call order by clicking the cart button next to the appropriate Branch