Sea Gull 44941BLE-962 Bath Light, 3-Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    44941BLE-962
  • Rexel Part Number:

    222809
  • UPC:

    785652020179

Bath Light, 3-Light, 13 Watt, Base: 2-Pin Twist Lock (GU24), Width/Diameter: 24-1/4 inch, Finish: Brushed Nickel, Family: Windgate

$ 112.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 44941BLE-962

Rexel Part # 222809

UPC 785652020179

UNSPSC 39111503

Base 2-Pin Twist Lock (GU24)

Color Brushed Nickel

Diameter 24 1/4 in

Family / Style Windgate

Type 3-Light

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch