Sea Gull 4735-05 Wall Light, 5 Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4735-05
  • Rexel Part Number:

    37985
  • UPC:

    785652473555

Wall/Bath Light, Center Stage, Size: 30x4-1/4", 100W, 120V, 5 Lamps, Medium G-25, Material: Steel Body.

$ 37.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4735-05

Rexel Part # 37985

UPC 785652473555

UNSPSC 39111536

Base Medium Screw (E26)

Color Chrome

Diameter 30 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch