Sea Gull 4740-05 Wall Light, 8 Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4740-05
  • Rexel Part Number:

    38010
  • UPC:

    785652474057

Wall/Bath Light, Center Stage, Size: 48x4-1/4", 100W, 120V, 8 Lamps, Medium G-25, Material: Steel Body.

$ 61.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4740-05

Rexel Part # 38010

UPC 785652474057

UNSPSC 39111536

Base Medium Screw (E26)

Color Chrome

Diameter 48 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch