Sea Gull 4871-02 Two Light Wall/bath

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4871-02
  • Rexel Part Number:

    37733
  • UPC:

    785652487125

Sea Gull Lighting; Wall/bath Light; Brookchester; Power Rating: 100 Wtt; Voltagerating: 120 V; Lamp Type: Medium A; Number Of Lamps: 2; Fixture Material: Steelbody, Steel Arm, Glass Shade; Fixture Finish: Polished Brass Body, Polished Brass, Clear Shade; Mounting: Center Lock-up; Size: 13-1/4 In Width X 7-3/4 In Height; Backplate Size: 1-1/4 In Depth X 6-1/8 In Width X 4-1/2 In Height; Connection: Mounted To Box; Outlet Box Down: 3 In; Diffuser Size: 4-5/8 In Diameter X 4-1/2 In Height; Fitter Diameter: 2 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No

$ 47.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4871-02

Rexel Part # 37733

UPC 785652487125

UNSPSC 39111536

Place your Will Call order by clicking the cart button next to the appropriate Branch