Sea Gull 4871-05 Bath Light, 2 Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4871-05
  • Rexel Part Number:

    37710
  • UPC:

    785652487156

Wall/Bath Light, Vanity, Size: 12x8-1/4", 100W, 120V, 2 Lamps, Medium A, Material: Steel Body & Glass Shade.

$ 47.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4871-05

Rexel Part # 37710

UPC 785652487156

UNSPSC 39111536

Base Medium Screw (E26)

Color Chrome

Diameter 12 in

Type Bath/Wall Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch