Sea Gull 4872-05 Bath Light, 3 Light, 100W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4872-05
  • Rexel Part Number:

    37674
  • UPC:

    785652487255

Bath Light, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 17 inch, Finish: Chrome, Family: Brookchester

$ 66.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4872-05

Rexel Part # 37674

UPC 785652487255

UNSPSC 39111536

Base Medium Screw (E26)

Color Chrome

Diameter 17 in

Family / Style Brookchester

Type 3-Light

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch