Sea Gull 49013LE-05 Wall Light, 2 Light, 17W, Chrome

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    49013LE-05
  • Rexel Part Number:

    173054
  • UPC:

    785652999147

Wall/Bath Light, Sconce, Size: 24x3-1/4", 17W, 120V, 2 Lamps, Medium Bi-Pin T8, Material: Steel Body & Acrylic Shade.

$ 140.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 49013LE-05

Rexel Part # 173054

UPC 785652999147

UNSPSC 39111503

Base 2-Pin (G13)

Color Chrome

Diameter 24 in

Type Bath/Wall Fixtures

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch