Sea Gull 49066BLE-962 Bath Light, 3 Light, 13W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    49066BLE-962
  • Rexel Part Number:

    32703
  • UPC:

    785652906695

Wall/Bath Light, Sussex, Size: 24x10-1/4", 13W, 120V, 3 Lamps, GU24, Material: Steel Body & Glass Shade.

$ 149.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 49066BLE-962

Rexel Part # 32703

UPC 785652906695

UNSPSC 39111536

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 24 in

Type Bath/Wall Fixtures

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch